
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17144
Zoro #
G9775658
UPC #
-
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Binder Size Capacity
3"
Binder Sheet Size
11 x 8.5
Back Cover Insert Size
9.8 x 11.25
Spine Insert Size
2.97 x 11.25
Front Cover Insert Size
11.3 x 11.25
Details
Item
Touchguard Protection HD View Binders,
Binder Sheet Capacity
600
Color
White
Number of Rings
3
Material
Polypropylene
Binder Type
Ring
Holding Capacity
3"
Weight
1.56 lbs
Inside Pocket Description
Two Front; Two Back
Insert Description
Front; Spine; Back
Ring Mounting
Spine
Binder Style
View
Ring Style
Slant D-Ring
Description
Touchguard Protection HD View Binders,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.