Tri-Fold Brochures for Inkjet Printers 8324, 8-1/2" x 11", White, 100/Box
- Mfr # 8324
- Zoro # G204950832
product price:Â
$
84.89
/ea
Key Features
Sheet Size
8 1/2" x 11"
Color
White
Brightness
108
Finish
Matte
Features
Smudge-free, Jam-free, Heavyweight, Double-sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8324
- Zoro #
- G204950832
- UPC #
- 72782083243
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2" x 11"
Details
- Item
- Brochure/Flyer Paper
- Color
- White
- Brightness
- 108
- Finish
- Matte
- Features
- Smudge-free, Jam-free, Heavyweight, Double-sided
- Print Technology
- Inkjet
- Application/Usage
- Menu, Newsletter
- Surface Finish
- Matte
- Sheet Standard
- Letter
Description
Avery tri-fold brochures for inkjet printers 8324, 8-1/2" x 11", white, 100/box perfect for announcements, newsletters, menus, seasonal promotions and more. Printable on both sides and pre-scored for easy folding. Mailing seals included. Avery offers free, easy-to-use designs. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.