Shop AVERY
See all product information
Create Account
Two-Side Printable Business Card, 2" x 3-1/2", Ivory, 200 Cards/Pack
- Mfr # 5876
- Zoro # G504950815
product price:Â
$
40.79
/ea
Key Features
Sheet Size
8 1/2" x 11"
Color
Ivory
Brightness
58
Finish
Matte
Length
3.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5876
- Zoro #
- G504950815
- UPC #
- 72782058760
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" x 11"
- Length
- 3.5"
- Width
- 2"
Details
- Item
- Business Card
- Color
- Ivory
- Brightness
- 58
- Finish
- Matte
- Features
- Avery Clean Edge Technology, Heavyweight, Double-sided, Anti-jam, Perforated, Printable, Smooth Edge, Rounded Corner
- Material
- Card Stock
- Total Number of Sheets
- 20
- Application/Usage
- Business Card
- Print Technology
- Laser
- Surface Finish
- Matte
- Grammage
- 231 g/m
- Sheet Standard
- A4
- Compatibility
- Business, Business Card
Description
Avery two-side printable business card, 2" x 3-1/2", ivory, 200 cards/pack create custom business cards with no perforations. Unique patented design eliminates the look of perforated edges. High quality, heavyweight cardstock is designed for use in most laser printers. Avery offers many easy-to-use templates for microsoft word and other popular software programs. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.