
Two-Tone Durable View Binder, Black/Whit
Mfr # 17287
Zoro # G602685657
product price: $8.39
/eaSold in multiples of 6 for $50.34
Key Features
Binder Sheet Capacity
375
Binder Ring Size
1 1/2 in
Color
White/Black
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17287
Zoro #
G602685657
UPC #
077711172876
Country of Origin
Mexico
Dimensions
Binder Ring Size
1 1/2 in
Sheet Size
8 1/2" Width x 11" Length
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Two-Tone Durable View Binder,Black/Whit
Binder Sheet Capacity
375
Color
White/Black
Material
Polypropylene
Binder Features
Split Resistant, Customizable Spine/Cover, Durable, Pocket, Tear Resistant
Ring Type
Slant Ring
Number of Pockets
4
Sheet Capacity
375
Pocket Location
Internal
Fastener Location
Back-mounted
Sheet Standard
Letter
Fastener Type
Slant Ring
Description
Two-Tone Durable View Binder,Black/Whit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.