
Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Pastel, PK48 (Discontinued)
- Mfr # 74867
- Zoro # G1374127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74867
Zoro #
G1374127
UPC #
072782748678
Country of Origin
Mexico
Dimensions
Width
2.5"
Height
1"
Details
Item
Ultra Tabs Repositionable Tabs,2,PK 48
Color
Assorted Pastel
Tab Type
All-Purpose Tabs
Material
Plastic
Tab Cut
1/5-Cut
Features
Margin Tabs—Wide, slim-body, 2.5" x 1" tabs fit on the margins of pages without obscuring text.
Weight
0.056 lbs
File Insert/Tab Type
All-Purpose Tabs
Tab Material
Plastic
Assortment
Light Blue; Light Green; Light Pink; Light Purple
Description
Ultra Tabs Repositionable Tabs,2,PK 48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.