
Vibrant Color Printing Mailing Labels, Inkjet Printers, 0.75 x 2.25, Matte White, 600PK
Mfr # 08257
Zoro # G623332080
product price:Â $25.55
/pk 600, $0.04/eaKey Features
Sheet Size
8.5 in x 11 in
Adhesive
Permanent
Labels per Sheet
30
Material
Paper
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
08257
Zoro #
G623332080
UPC #
72782082574
Country of Origin
Mexico
Dimensions
Sheet Size
8.5 in x 11 in
Height
3/4 in
Width
2-1/4 in
Details
Adhesive
Permanent
Labels per Sheet
30
Material
Paper
Finish
Matte
Number of Sheets
20
Self-Adhesive
Yes
Total Number of Labels
600
Color
White
For Use With
Inkjet Printers
Shape
Rectangular
Item
Mailing Label
Description
Labels can be printed with vivid color and sharp text and are ideal for special mailings, messages, invitations and announcements. Easy to customize with free templates and designs using Avery Design & Print. 8.5" x 11" sheets for color laser and inkjet printers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.