Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Resistant Arched Labels, PK40

  • Mfr # 22826

  • Zoro # G516262227


product price: $19.79
/pk 40, $0.49/ea
Sold in multiples of 5 for $98.95

Key Features

Material
Paper
Adhesive
Permanent
Shape
Arched
Core Dia.
4-3/4" x 3-1/2"
No. of Labels
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22826
Zoro #
G516262227
UPC #
072782228262
Country of Origin
Mexico

Dimensions

Core Dia.
4-3/4" x 3-1/2"
Width
9.44 in
Overall Depth
0.16 in
Length
12.09 in

Details

Material
Paper
Adhesive
Permanent
Shape
Arched
Item
Water Resistant Arched Labels
No. of Labels
40
Color
White
Label Maker Tape Finish
Textured Matte

Description

Water Resistant Arched Labels, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.