Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery White Easy Peel Mailing Labels with Metallic Border, Inkjet/Laser Printers, 2x4, White, 100PK 6541

White Easy Peel Mailing Labels with Metallic Border, Inkjet/Laser Printers, 2x4, White, 100PK (Discontinued)

  • Mfr # 6541
  • Zoro # G812922146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6541
Zoro #
G812922146
UPC #
-
Country of Origin
Mexico

Dimensions

Sheet (W x L)
8.5 x 11
Label Size - text
2 x 4

Details

Material
Paper
Shape
Rectangular
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
White
Adhesive
Permanent Self-Adhesive
Finish
Matte
Sheets Per Unit
10
Labels Per Sheet
10
Border Color(s)
Gold
Labels Per Unit
100

Description

Remarkably reflective and elegant, Avery matte white rectangle labels with metallic gold borders bring a strikingly radiant shine to any event or project. Each rectangle label is pre-printed with a brilliant gold foil-like border that is guaranteed to capture people's attention. Avery Easy Peel technology makes it simple and easy to peel and place multiple labels quickly. Just bend back the label sheet to expose the pop up edges to peel away each label without risking ripping or tearing. Using a strong permanent adhesive, every label can stick and stay to a variety of surfaces including cardboard, envelopes, paper, glass, metal and more. Create beautiful designs and make your own address labels, wedding RSVP labels, party favor labels, product labels, food labels, holiday cards and more using the free design software and templates at avery.com/templates. Compatible with both laser and inkjet printers.


  • Add an elegant touch to product packaging, business envelopes, wedding invitations, thank you cards, holiday cards, gift wrap, wedding favors and more with eye-catching matte white labels with metallic gold borders.
  • Easy PeelĀ® technology makes it easier to apply labels; simply bend the label sheet to expose the pop up edge, peel the label and apply.
  • Permanent labels stick and stay to multiple types of surfaces without peeling, curling or falling off.
  • Create mailing labels, product labels, design party invitation labels and more with free templates and designs at avery.com/templates.
  • Compatible with both laser and inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.