Shop AVERY
See all product information
White Weatherproof Laser Shipping Labels, 1-1/3 x 4, 700/Pack
Mfr # 5522
Zoro # G204905887
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Material
Film
Label Width
1 21/64"
Shape
Rectangle
Total Number of Labels
700
Application
Permanent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5522
Zoro #
G204905887
UPC #
72782055226
Country of Origin
Mexico
Dimensions
Label Width
1 21/64"
Label Length
4"
Details
Item
Address Label
Material
Film
Shape
Rectangle
Total Number of Labels
700
Application
Permanent
Adhesive
Permanent
Labels per Sheet
14
Color
White
Features
Permanent Adhesive, Scuff Resistant, Durable, Jam Resistant, Stick & Stay, Tear Resistant, Customizable, Smudge Resistant,Waterproof,Weatherproof
Print Technology
Laser
Number of Sheets
50
Finishing
Matte
Number of Labels per Sheet
14
Description
Avery white weatherproof laser shipping labels, 1-1/3 x 4, 700/pack durable polyester with strong adhesive provides protection for harsh environments and weather conditions. True blocktm technology allows labels to completely cover everything underneath. Laser printer compatible. Label size - text: 1 1/3 x 4; label color(s): white; machine compatibility: laser printers; material(s): polyester. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.