Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avid Ae 55 Headest Black Silver 2AE55KL

Ae 55 Headest Black Silver (Discontinued)

  • Mfr # 2AE55KL
  • Zoro # G900487519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AE55KL
Zoro #
G900487519
UPC #
759992605761
Country of Origin
Unknown

Dimensions

Cable Length
6 ft
Driver Size
1.57 in

Details

Features
Adjustable Headband, Reinforced, Noise Reduction, Durable, Passive Noise Cancellation
Product Type
Headset
Impedance
32 Ohm
Noise Canceling
Yes
Color
Black
Earpiece Type
Binaural
Detachable Microphone
No
Earpiece Design
Over-the-head
Microphone Design
Boom
Connectivity Technology
Wired
Min. Frequency Response
20 Hz
Microphone Technology
Uni-directional, Noise Cancelling, Bi-directional
Max. Frequency Response
20 kHz
Sound Mode
Stereo
Item
Headset
Host Interface
Mini-phone (3.5mm)
Ear Cushion Material
Leatherette

Description

The AVID brand Ae 55 Headset is a black and silver headset with a 6 ft cable. It has an impedance of 32 Ohm and features noise canceling technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.