This item is Discontinued.

Avk Knurled Rivet Nut, 25 PK ALS4T-632-80B

Knurled Rivet Nut, 25 PK (Discontinued)

  • Mfr # ALS4T-632-80B
  • Zoro # G2786710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS4T-632-80B
Zoro #
G2786710
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
6-32
Flange Dia.
0.390 in
Hole Size
0.265 in
Length
0.420 in
Dia./Thread Size
#6-32
Head Height
0.030 in
Body Dia.
0.265 in
Head Dia.
0.390 in

Details

Item
Rivet Nut
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 in to 0.080 in
System of Measurement
Inch
Open End/Closed End
Closed End
Rivet Nut Type
Knurled
Basic Material
Steel
Application
Use In Punched or Drilled Holes In Blind Applications

Description

Rivet Nut, System of Measurement Inch, Thread Size 6-32, Material Steel, Finish Zinc Yellow, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.