Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK

  • Mfr # AKS4T-1024-130

  • Zoro # G2786841


product price:  $7.45
/pk 25, $0.30/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Thread Size
#10-24
Drill Bit Size
.296"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKS4T-1024-130
Zoro #
G2786841
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Drill Bit Size
.296"
Flange Diameter
0.34 in
Insert Diameter
0.296 in
Overall Length
0.475 in
Hole Size
0.296 in
Head Height
0.019 in
Minimum Material Thickness
0.02 in
Flange Thickness
0.019 in
Maximum Material Thickness
0.13 in
Maximum Hole Diameter
0.2969 in
Installed Length
5/16 in
Body Length
15/32 in

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 in to 0.130 in
System of Measurement
Inch
End Type
Open
Application
Use In Punched or Drilled Holes In Blind Applications
Body Type
Round
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Material Grade/Class
1010/1008
Thread Type
Coarse
Manufacturer Location
Made in USA
Insert Nut Type
Rivet Nut
Features
Corrosion Resistant
Thread Direction
Right Hand
Compatible Material
Metal
Thread Fit
2B

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 1/2 in, Installed Length 5/16 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.34375 in, Flange Thickness 0.019 in, Material Steel, Material Grade/Class 1010/1008, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.2969 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.