Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.15 in L, Steel, 10 PK

  • Mfr # ALS4T-813-200

  • Zoro # G5850929

CAD Available

product price:  $15.29
/pk 10, $1.53/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Thread Size
1/2"-13
Drill Bit Size
11/16"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALS4T-813-200
Zoro #
G5850929
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Drill Bit Size
11/16"
Flange Diameter
0.865 in
Insert Diameter
0.685 in
Overall Length
1.15 in
Hole Size
0.688 in
Head Height
0.047 in
Installed Length
27/32 in
Body Length
1 5/32 in
Maximum Hole Diameter
0.685 in
Flange Thickness
0.047 in
Minimum Material Thickness
0.063 in
Maximum Material Thickness
0.2 in

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.063 in to 0.200 in
System of Measurement
Inch
End Type
Open
Application
Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals
Material Grade
1008
Features
Corrosion Resistant
Insert Nut Type
Rivet Nut
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Manufacturer Location
Made in USA
Material Grade/Class
1010/1008
Body Type
Round
Thread Type
Coarse
Thread Direction
Right Hand
Thread Fit
2B
Compatible Material
Fiberglass, Metal, Plastic

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 11/16 in, Overall Length 1 13/64 in, Installed Length 27/32 in, Thread Size 1/2 In.-13, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.865 in, Flange Thickness 0.047 in, Material Steel, Material Grade/Class 1010/1008, Body Texture Knurled, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 11/16 in, Maximum Hole Diameter 0.685 in, Minimum Material Thickness 0.063 in, Maximum Material Thickness 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.