This item is Discontinued.

Avk Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., .680 in L, Steel BTI-AKS4-420-260/B

Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., .680 in L, Steel (Discontinued)

  • Mfr # BTI-AKS4-420-260/B
  • Zoro # G900398129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-AKS4-420-260/B
Zoro #
G900398129
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Drill Bit Size
25/64"
Flange Diameter
0.455 in
Insert Diameter
.390 in
Overall Length
.680 in
Head Height
.023"
Hole Size
.391" (25/64)

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.165 in to .260 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Blind Thrd Inserts-A-K Series. Insert Knurled AK 1/4-20x260 ST ZY Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.