CAD Drawings
Download CAD Files
Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.58 in L, Aluminum, 25 PK
Mfr # ALA1-420-165
Zoro # G5887660
CAD Available
product price:Â $15.29
/pk 25, $0.61/eaKey Features
CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Thread Size
1/4"-20
Drill Bit Size
25/64"
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALA1-420-165
Zoro #
G5887660
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Drill Bit Size
25/64"
Flange Diameter
0.5 in
Insert Diameter
0.39 in
Overall Length
0.58 in
Hole Size
0.39 in
Head Height
0.03 in
Minimum Material Thickness
0.027 in
Flange Thickness
0.03 in
Body Length
37/64 in
Maximum Material Thickness
0.165 in
Installed Length
3/8 in
Maximum Hole Diameter
0.3906 in
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 25/64 in, Overall Length 39/64 in, Installed Length 3/8 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.5 in, Flange Thickness 0.03 in, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.3906 in, Minimum Material Thickness 0.027 in, Maximum Material Thickness 0.165 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.