Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.68 in L, Aluminum, 10 PK

  • Mfr # ALA1-420-260

  • Zoro # G5271432


product price:  $8.49
/pk 10, $0.85/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Thread Size
1/4"-20
Drill Bit Size
25/64"
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALA1-420-260
Zoro #
G5271432
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/4"-20
Drill Bit Size
25/64"
Flange Diameter
0.5 in
Insert Diameter
0.39 in
Overall Length
0.68 in
Head Height
0.03 in
Hole Size
0.39 in
Installed Length
3/8 in
Flange Thickness
0.03 in
Maximum Material Thickness
0.26 in
Minimum Material Thickness
0.165 in
Maximum Hole Diameter
0.3906 in
Body Length
11/16 in

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Aluminum
Finish
Plain
Grip Range
0.165 in to 0.260 in
System of Measurement
Inch
End Type
Open
Application
Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals
Material Grade
Not Graded
Manufacturer Location
Made in USA
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Thread Fit
2B
Features
Corrosion Resistant
Material Grade/Class
5056
Body Type
Round
Thread Direction
Right Hand
Thread Type
Coarse
Compatible Material
Fiberglass, Metal, Plastic
Insert Nut Type
Rivet Nut

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 25/64 in, Overall Length 0.71 mm, Installed Length 3/8 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.5 in, Flange Thickness 0.03 in, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.3906 in, Minimum Material Thickness 0.165 in, Maximum Material Thickness 0.26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.