Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 10 PK

  • Mfr # ALS4T-616-150

  • Zoro # G2786957

CAD Available

product price:  $16.65
/pk 10, $1.66/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Thread Size
3/8"-16
Drill Bit Size
.531"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS4T-616-150
Zoro #
G2786957
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Drill Bit Size
.531"
Flange Diameter
0.685 in
Insert Diameter
0.53 in
Overall Length
0.69 in
Hole Size
0.531 in
Head Height
0.035 in
Minimum Material Thickness
0.027 in
Flange Thickness
0.035 in
Maximum Hole Diameter
0.5312 in
Body Length
11/16 in
Installed Length
15/32 in
Maximum Material Thickness
0.15 in

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.027 in to 0.150 in
System of Measurement
Inch
End Type
Open
Application
Use In Punched or Drilled Holes In Blind Applications
Features
Corrosion Resistant
Compatible Material
Metal
Thread Fit
2B
Thread Direction
Right Hand
Body Type
Round
Thread Type
Coarse
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Manufacturer Location
Made in USA
Insert Nut Type
Rivet Nut
Material Grade/Class
1010/1008

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 17/32 in, Overall Length 23/32 in, Installed Length 15/32 in, Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.685 in, Flange Thickness 0.035 in, Material Steel, Material Grade/Class 1010/1008, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 0.5312 in, Minimum Material Thickness 0.027 in, Maximum Material Thickness 0.15 in, Insert Nut Type Rivet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.