Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .805 in L, Aluminum

  • Mfr # BTI-ALA1-616-312/B

  • Zoro # G500397928


product price:  $1.95
/ea
Sold in multiples of 24 for $46.80

Key Features

Body Texture
Knurled
Thread Size
3/8"-16
Material
Aluminum
Finish
Plain
Flange Diameter
0.685 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-ALA1-616-312/B
Zoro #
G500397928
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Flange Diameter
0.685 in
Insert Diameter
.530 in
Overall Length
.805 in
Head Height
.035"

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Aluminum
Finish
Plain
Grip Range
.150 in to .312 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Blind Thrd Inserts-A-L Series. Insert Knurled AL 3/8-16x312 AL PL Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.