Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .805 in L, Steel
Mfr # BTI-ALS4T-616-312/B
Zoro # G9147708
product price:Â $0.99
/ea
Sold in multiples of 30 for $29.70
Key Features
Body Texture
Knurled
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.685 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTI-ALS4T-616-312/B
Zoro #
G9147708
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Flange Diameter
0.685 in
Insert Diameter
.530 in
Overall Length
.805 in
Head Height
.035"
Details
Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.150 in to .312 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Description
Insert Knurled AL 3/8-16x312 ST Y3 Open
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.