Rivet Nut, 5/16"-18 Thread Size, 0.740 in - 0.770 in Flange Dia., Steel

  • Mfr # BTI-ARS4T-518-280/B

  • Zoro # G9147927


product price:  $2.29
/ea
Sold in multiples of 12 for $27.48

Key Features

Thread Size
5/16"-18
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.740 in - 0.770 in
Grip Range
.020 in to .280 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI-ARS4T-518-280/B
Zoro #
G9147927
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Flange Diameter
0.740 in - 0.770 in
Head Height
.057"-.067"

Details

Item
Rivet Nut
Material
Steel
Finish
Zinc Yellow
Grip Range
.020 in to .280 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Insert AR 5/16-18 x 280 ST Y3 Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products