Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.47 in L, Aluminum, 25 PK

  • Mfr # ALA1-832-130

  • Zoro # G5867762


product price:  $9.79
/pk 25, $0.39/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
17/64"
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALA1-832-130
Zoro #
G5867762
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Drill Bit Size
17/64"
Flange Diameter
0.39 in
Insert Diameter
0.265 in
Overall Length
0.47 in
Head Height
0.03 in
Hole Size
0.266 in
Maximum Material Thickness
0.13 in
Flange Thickness
0.03 in
Maximum Hole Diameter
0.2656 in
Installed Length
5/16 in
Minimum Material Thickness
0.08 in
Body Length
15/32 in

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Aluminum
Finish
Plain
Grip Range
0.080 in to 0.130 in
System of Measurement
Inch
End Type
Open
Application
Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals
Material Grade
Not Graded
Material Grade/Class
5056
Compatible Material
Fiberglass, Metal, Plastic
Thread Fit
2B
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Body Type
Round
Features
Corrosion Resistant
Manufacturer Location
Made in USA
Insert Nut Type
Rivet Nut
Thread Direction
Right Hand
Thread Type
Coarse

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 17/64 in, Overall Length 1/2 in, Installed Length 5/16 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.390625 in, Flange Thickness 0.03 in, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 17/64 in, Maximum Hole Diameter 0.2656 in, Minimum Material Thickness 0.08 in, Maximum Material Thickness 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.