Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 29.21 mm L, Steel

  • Mfr # BTI-ALS4T-12175-5.1/B

  • Zoro # G800398175


product price:  $1.15
/ea
Sold in multiples of 26 for $29.90

Key Features

Thread Size
M12-1.75
Material
Steel
Finish
Zinc Yellow
Flange Diameter
210.97 mm
Insert Diameter
17.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-ALS4T-12175-5.1/B
Zoro #
G800398175
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Flange Diameter
210.97 mm
Insert Diameter
17.40 mm
Overall Length
29.21 mm
Head Height
M1.19

Details

Item
Rivet Nut
Material
Steel
Finish
Zinc Yellow
Grip Range
1.60 mm to 5.10 mm
Rivet Standards
Not Listed
System of Measurement
Metric
End Type
Open

Description

Blind Thrd Inserts-A-L Series. Insert Knrl AL M12-1.75x5.1 ST Y3 Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.