Shop All Rivet Nuts
Avk
Rivet Nut, M4-0.70 Thread Size, 60.83 in Flange Dia., 90.4 mm L, Aluminum, 10 PK
Mfr # ATA2-470
Zoro # G2786625
product price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size M4-0.70
- Drill Bit Size 6.35 mm, 6.52 mm, 6.74 mm
- Material Aluminum
- Finish Cadmium Plating
Product Information
- Brand Avk
- MFR # ATA2-470
- Zoro # G2786625
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | M4-0.70 |
Drill Bit Size | 6.35 mm, 6.52 mm, 6.74 mm |
Flange Diameter | 60.83 in |
Insert Diameter | 6.34 mm |
Overall Length | 90.4 mm |
Maximum Hole Diameter | 6.83 mm |
Installed Length | 5.21 mm |
Body Length | 9.4 mm |
Details
Description
Rivet Nut, System of Measurement Metric, Insert Diameter 6.3 mm, Overall Length 9.4 mm, Installed Length 5.21 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 6.8 mm, Flange Thickness Not Applicable, Material Aluminum, Material Grade/Class Class 3, Finish Cadmium Plated, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 6.35 mm, 6.52 mm, 6.74 mm, Maximum Hole Diameter 6.83 mm, Minimum Material Thickness 0.76 mm, 2.31 mm, 3.17 mm, 4.72 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Mixing Nozzle, 8 in L, 2 PK (08293-PWR)
- HILLMAN Self-Drilling Screw, 1 in, Zinc Plated Hex Head 100 PK (560332)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04360.050.0200)
- E-Z LOK Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel (329-332)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.7 mm Flange Dia., 17.27 mm L, Steel, 25 PK (ALS4T-610-6.6)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-8125-3.8)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-1032-130B)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 25 PK (AKS4T-420-165)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Steel, 10 PK (ALS4T-8125-7.9)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.829 in L, Rubber, 10 PK (347030/388)
- Avk Rivet Nuts