CAD Drawings

Download CAD Files

Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Steel, 25 PK

  • Mfr # ALS4T-580-3.3

  • Zoro # G2786939

CAD Available

product price:  $6.65
/pk 25, $0.27/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Thread Size
M5-0.80
Drill Bit Size
7.6 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALS4T-580-3.3
Zoro #
G2786939
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Drill Bit Size
7.6 mm
Flange Diameter
10.54 mm
Insert Diameter
7.52 mm
Overall Length
12.07 mm
Head Height
0.76 mm
Hole Size
7.6 mm
Installed Length
8 mm
Maximum Material Thickness
3.3 mm
Body Length
12.07 mm
Minimum Material Thickness
0.5 mm
Flange Thickness
0.76 mm
Maximum Hole Diameter
7.6 mm

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.50 mm to 3.30 mm
System of Measurement
Metric
End Type
Open
Application
Use In Punched or Drilled Holes In Blind Applications
Features
Corrosion Resistant
Material Grade/Class
1010/1008
Thread Fit
6H
Insert Nut Type
Rivet Nut
Compatible Material
Metal
Thread Pitch
0.8 mm
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Manufacturer Location
Made in USA
Thread Type
Coarse
Thread Direction
Right Hand
Body Type
Round

Description

Rivet Nut, System of Measurement Metric, Insert Diameter 7.5 mm, Overall Length 12.8 mm, Installed Length 8 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 10.5 mm, Flange Thickness 0.76 mm, Material Steel, Material Grade/Class 1010/1008, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 7.6 mm, Maximum Hole Diameter 7.6 mm, Minimum Material Thickness 0.5 mm, Maximum Material Thickness 3.3 mm, Insert Nut Type Rivet Nut, Body Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.