Rivet Nut, M5-0.80 Thread Size, 90.91 mm Flange Dia., 26.54 mm L, Steel

  • Mfr # BTI-AHS4T-580-3.3B/B

  • Zoro # G000397961


product price:  $0.58
/ea
Sold in multiples of 58 for $33.64

Key Features

Flange Style
Flanged
Thread Size
M5-0.80
Material
Steel
Finish
Zinc Yellow
Flange Diameter
90.91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-AHS4T-580-3.3B/B
Zoro #
G000397961
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Flange Diameter
90.91 mm
Overall Length
26.54 mm
Head Height
M0.68

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.50 mm to 3.30 mm
Rivet Standards
Not Listed
System of Measurement
Metric
End Type
Closed

Description

Blind Thrd Inserts-A-H Series. Insert Hex AH M5-0.8 x 3.3 ST Y3 Cls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.