Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK
- Mfr # U34180.018.0064
- Zoro # G9198025
product price:Â
$
24.15
/pk of 250, $0.10/ea
Key Features
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
0.188 in to 0.250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34180.018.0064
- Zoro #
- G9198025
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Grip Range
- 0.188 in to 0.250 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Tensile Strength (Lb.)
- 1,200 lb
- Single Shear Strength (Lbs.)
- 950 lb
- Rivet Grade
- 51
- Blind Rivet Type
- Open End
- Rivet Number
- 64
- Color
- Gray
- Shear Strength
- 950 lb
- Manufacturer Location
- Globally Sourced
- Head Angle
- 90 Degrees
- Material Grade/Class
- IFI-114-51
- Tensile Strength
- 1,200 lb
- Finish
- Plain
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 29/64 in
- Drill Size
- #11
- Head Height
- 0.06 in
- Head Dia.
- 0.356 in to 0.394 in
- Hole Size
- 0.192 in to 0.196 in
- Shank Diameter
- 0.188 in
- Minimum Material Thickness
- 3/16 in
- Maximum Material Thickness
- 1/4 in
- Minimum Hole Diameter
- 0.192 in
- Overall Length
- 1 49/64 in
- Maximum Hole Diameter
- 0.196 in
- Body Length Tolerance
- -0.004/+0.020 in
- Head Diameter Tolerance
- +/-0.019 in
- Head Diameter
- 3/8 in
- Wire Rope Length
- 1 49/64 in
- Length
- 1 49/64 in
Description
Blind Rivet,1 19/25 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 49/64 in, Body Length 29/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 950 lb, Tensile Strength 1,200 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.