Rivet Nut, M6-1.00 Thread Size, 10.16 mm Flange Dia., 13.8 mm L, 304 Stainless Steel

  • Mfr # ATC9T-610

  • Zoro # G5861130


product price:  $6.65
/ea

Key Features

Body Texture
Knurled
Thread Size
M6-1.00
Drill Bit Size
9.52 mm, 9.8 mm, 9.92 mm
Material
304 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATC9T-610
Zoro #
G5861130
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Drill Bit Size
9.52 mm, 9.8 mm, 9.92 mm
Flange Diameter
10.16 mm
Insert Diameter
9.51 mm
Overall Length
13.8 mm
Hole Size
9.52 mm, 9.8 mm, 9.92 mm
Maximum Material Thickness
2.29 mm, 3.15 mm, 4.72 mm
Installed Length
6.99 mm
Minimum Material Thickness
0.76 mm, 2.31 mm, 3.17 mm, 4.72 mm
Maximum Hole Diameter
10.16 mm
Body Length
13.08 mm

Details

Item
Rivet Nut
Body Texture
Knurled
Material
304 Stainless Steel
Finish
Plain
Grip Range
0.76mm to 2.29mm, 2.31mm to 3.15mm, 3.17mm to 4.72mm, 4.72mm and Up
System of Measurement
Metric
End Type
Open
Material Grade
304
Application
Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals
Thread Pitch
1 mm
Body Type
Swaged
Insert Nut Type
Rivet Nut
Manufacturer Location
Made in USA
Material Grade/Class
18-8
Compatible Material
Fiberglass, Metal, Plastic
Thread Type
Coarse
Rivet Nut Type
Swaged
Thread Fit
2A/3A/6G
Thread Direction
Right Hand
Installation Method
Spin/Spin Torque Stall Tool

Description

Rivet Nut, System of Measurement Metric, Insert Diameter 9.5 mm, Overall Length 13.1 mm, Installed Length 6.99 mm, Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 10.2 mm, Flange Thickness Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Body Texture Knurled, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 9.52 mm, 9.8 mm, 9.92 mm, Maximum Hole Diameter 10.16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.