Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Aluminum, 10 PK

  • Mfr # ALA1-8125-3.8

  • Zoro # G5898440


product price:  $10.99
/pk 10, $1.10/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
13.50 mm
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALA1-8125-3.8
Zoro #
G5898440
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Drill Bit Size
13.50 mm
Flange Diameter
170.4 mm
Insert Diameter
13.46 mm
Overall Length
17.53 mm
Head Height
0.89 mm
Hole Size
13.5 mm
Maximum Material Thickness
3.8 mm
Flange Thickness
0.89 mm
Body Length
17.53 mm
Minimum Material Thickness
0.7 mm
Installed Length
11.94 mm
Maximum Hole Diameter
13.5 mm

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Aluminum
Finish
Plain
Grip Range
0.70 mm to 3.80 mm
System of Measurement
Metric
End Type
Open
Application
Fiberglass, Rigid Plastic Materials By Creating Permanent Threads of Punched or Drilled Holes In Blind Applications, Used to Securely Fasten Metals
Material Grade
Not Graded
Installation Method
Pneumatic/Hydraulic Tool, Spin/Spin ARO Pneumatic Tool
Thread Pitch
1.25 mm
Features
Corrosion Resistant
Thread Type
Coarse
Thread Direction
Right Hand
Manufacturer Location
Made in USA
Insert Nut Type
Rivet Nut
Thread Fit
6H
Body Type
Round
Compatible Material
Fiberglass, Metal, Plastic
Material Grade/Class
5056

Description

Rivet Nut, System of Measurement Metric, Insert Diameter 13.5 mm, Overall Length 18.4 mm, Installed Length 11.94 mm, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 17.4 mm, Flange Thickness 0.89 mm, Material Aluminum, Material Grade/Class 5056, Finish Plain, Body Texture Knurled, Compatible Material Fiberglass, Metal, Plastic, Drill Bit Size 13.5 mm, Maximum Hole Diameter 13.5 mm, Minimum Material Thickness 0.7 mm, Maximum Material Thickness 3.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.