Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E50 65IN 4K IR COMMERCIAL DISPLAY

  • Mfr # AVE-6550

  • Zoro # G022443103


product price: $3,905.99
/ea
Free Shipping & Returns

Key Features

Backlight Technology
Direct LED
Color Depth
10-bit
Processor Type
Cortex A73 + A53
RMS Output Power
30 W
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE-6550
Zoro #
G022443103
UPC #
858323007011
Country of Origin
China

Dimensions

Color Depth
10-bit
Width
58.4"
Depth(6)
3.5"
Height
35.3"

Details

Backlight Technology
Direct LED
Processor Type
Cortex A73 + A53
RMS Output Power
30 W
Item
Collaboration Display
Aspect Ratio
16:9
Brightness
400 Nit
Audio Line Out
Yes
Total Number of USB Ports
11
USB
Yes
Touchscreen
Yes
HDMI
Yes
Speakers
Yes
VESA Mount Compatible
Yes
Contrast Ratio
1,200:1
Number of HDMI Inputs
3
Number of Touch Points
40
Screen Resolution
3840 x 2160
Ethernet
Yes
Flash Memory Capacity
32 GB
DisplayPort
Yes
Operating System Platform
Android
Standby Power Consumption
500 mW
Screen Mode
4K UHD
Touchscreen Technology
Infrared (IrDA)
Response Time
8 ms
Scan Format
2160p
Network (RJ-45)
Yes
Vertical Viewing Angle
178°
Power Consumption
380 W
Graphics Controller Model
Mali-G52 MP8
Display Orientation
Landscape
VESA Mount Standard
800 x 400
Multi-touch Screen
Yes
Number of HDMI Outputs
1
Color Supported
1.07 Billion Colors
Horizontal Viewing Angle
178°
Number of Network (RJ-45) Ports
2
Number of Speakers
2
HDCP Supported
Yes
Standard Memory
4 GB
Operating System
Android 13
Wireless LAN
Yes
Standard Refresh Rate
60 Hz

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.