Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avocor Technologies Usa AVOCOR DISPLAY G-60 SERIES 85IN 4K IR LE AVG-8560

AVOCOR DISPLAY G-60 SERIES 85IN 4K IR LE (Discontinued)

  • Mfr # AVG-8560
  • Zoro # G215576823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVG-8560
Zoro #
G215576823
UPC #
858323007370
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
85 in
Width
76 in
Depth
4.6 in
Height
44.8 in

Details

Item
Collaboration Display
Speakers
Yes
Screen Mode
4K UHD
Number of Speakers
4
Number of Microphone Array Elements
4
Touchscreen
Yes
Horizontal Viewing Angle
178°
RMS Output Power
40 W
Series
G
Standards
TAA Compliant
Aspect Ratio
16:9
Input Voltage
230V AC, 120V AC
Backlight Technology
Direct LED
Includes
(1) Remote control, Batteries, (2) 3mm fine-tip passive touch pen, AC power cord, (1) USB-B 3.0 cable (3m|118.1 in), (1) Type-C cable (1.8m | 70.9 in), (1) HDMI cable (3m|118.1 in), (1) Quick start guide
Scan Format
2160p
Response Time
9.50 ms
Touchscreen Technology
InGlass
Brightness
500 Nit
Display Orientation
Landscape
Number of USB Ports
8
HDMI
Yes
Audio Line Out
Yes
Contrast Ratio
5,000:1
Display Screen Type
LCD
DisplayPort
Yes
VESA Mount Standard
600 x 400
Screen Resolution
3840 x 2160
Serial
Yes
VESA Mount Compatible
Yes
Microphone
Yes
Network (RJ-45)
Yes
Number of USB 3.0 Ports
7
USB
Yes
Number of Touch Points
20
Number of Network (RJ-45) Ports
2
Number of HDMI Inputs
2
Vertical Viewing Angle
178°
Multi-touch Screen
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.