avocor E Interactive Whiteboard - 86" - Active AreaMulti-touch Screen - Speaker - 320 W - Windows (Discontinued)
- Mfr # AVE-8640
- Zoro # G415576821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVE-8640
Zoro #
G415576821
UPC #
858323007592
Country of Origin
Unknown
Dimensions
Width
79.4 in
Depth
4.4 in
Height
47.7 in
Details
Item
Interactive Whiteboard
Multi-touch Screen
Yes
Series
E
Standby Power Consumption
500 mW
Platform Supported
Windows
Operating Power Consumption
320 W
Input Voltage
120V AC, 230V AC
Built-in Devices
Speaker
Aspect Ratio
16:9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.