Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avocor Technologies Usa AVOCOR E-SERIES 7540 INTERACTIVE BOARD AVE-7540

AVOCOR E-SERIES 7540 INTERACTIVE BOARD (Discontinued)

  • Mfr # AVE-7540
  • Zoro # G715576835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVE-7540
Zoro #
G715576835
UPC #
858323007585
Country of Origin
Unknown

Dimensions

Screen Size
75 in
Width
69.7 in
Height
42.2 in
Depth
4.4 in

Details

Item
Collaboration Display
Speakers
Yes
Display Screen Type
LCD
DisplayPort
Yes
Ethernet Technology
Ethernet
Number of HDMI Inputs
1
Screen Mode
4K UHD
Color Supported
1.07 Billion Colors
Number of USB Ports
6
Color
Black
Number of Network (RJ-45) Ports
2
Multi-touch Screen
Yes
Input Voltage
230V AC, 120V AC
Vertical Viewing Angle
178°
Horizontal Viewing Angle
178°
VESA Mount Standard
800 x 400
Touchscreen
Yes
Contrast Ratio
4,000:1
Series
E
HDMI
Yes
USB
Yes
Number of Touch Points
20
RMS Output Power
40 W
Scan Format
2160p
Audio Line Out
Yes
Backlight Technology
Direct LED
Number of HDMI Outputs
1
Screen Resolution
3840 x 2160
Serial
Yes
Brightness
400 Nit
Aspect Ratio
16:9
Standard Refresh Rate
60 Hz
Display Orientation
Landscape
Standby Power Consumption
500 mW
Ethernet
Yes
Tempered Glass
Yes
S/PDIF Out
Yes
Number of Speakers
2
Response Time
8 ms
VESA Mount Compatible
Yes
Network (RJ-45)
Yes
Includes
(1) Remote Control, Batteries, (2) 3mm Fine-Tip Passive Touch Styluses, (1) AC Power Cords, (1) USB-B 3.0 Cable, (1) HDMI Cable, (1) Type-C Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.