Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Avon Protection Avon 33537548 10 in. Metal Snowflake Baking Pan - Gray 33537548

Avon 33537548 10 in. Metal Snowflake Baking Pan - Gray (Discontinued)

  • Mfr # 33537548
  • Zoro # G903850464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33537548
Zoro #
G903850464
UPC #
888761195070
Country of Origin
China

Description

Have some fun in the kitchen with your children or grandchildren with this snowflake baking pan. The snowflake design is just perfect for the winter and holiday season but can be used all round. Use this dark metal baking dish to make delicious baked goods for your friends and family.

Features
  • Gray metal snowflake muffinbaking pan
  • Baking dish has 6 compartments
  • Snowflake design Oven safe up to 446 degrees
  • Fahrenheit Use non-stick cooking spray Instructions included
Specifications
  • Size: 10 in.
  • Color: Gray
  • Care Instructions: Hand Wash and Dishwasher Safe
  • Material(s): Metal
  • Dimension: 7"H x 10"W x .75"D
  • Weight: 1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.