This item is Discontinued.

Avon Protection SCBA Cylinder, 4500 psi, 60 min., Carbon 124004

SCBA Cylinder, 4500 psi, 60 min., Carbon (Discontinued)

  • Mfr # 124004
  • Zoro # G5984912
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124004
Zoro #
G5984912
UPC #
-
Country of Origin
United States

Details

Item
SCBA Cylinder
For Use With
Frontier, Mfr. No. Z7
System Type
SCBA System
Standards
NFPA
Color
Gray
Cylinder Material
Carbon
Weight Empty
12 lb
Cylinder Duration
60 min
Pre-Filled
No
Cylinder Pressure
4,500 psi
Cylinder Color
Gray
Cylinder Connection
Quick Connect
Brand and Series
Avon Protection

Description

SCBA Cylinder, For Use With Frontier, Mfr. No. Z7, Cylinder Duration 60 min, 4,500 psi Cylinder Pressure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.