Safety Vest, Class 3, M, Lime Green

  • Mfr # 1281/M

  • Zoro # G2054668


product price:  $14.29
/ea

Key Features

Color
Lime
ANSI Class
3
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1281/M
Zoro #
G2054668
UPC #
-
Country of Origin
China

Dimensions

Size
M
Vest Size
M

Details

Item
Safety Vest
Color
Lime
ANSI Class
3
Material
Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Number of Outside Pockets
2
Vest Stripe Color Family
Silver
Number of Inside Pockets
0
Pockets
0-3
Standards
ANSI/ISEA 107
Features
Fluorescent Mesh Fabric, Machine Washable, Retro-Reflective Silver Stripes
ANSI Type
Class 3
Fabric Construction
Mesh
Breakaway
No
Total Number of Pockets
2
Reflective Stripe Color
Silver

Description

Safety Vest, ANSI Class 3, Vest Size M, Traffic Safety Vest Color Yellow/Green, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, Vest Stripe Color Family Silver, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Fluorescent Mesh Fabric, Machine Washable, Retro-Reflective Silver Stripes, Standards ANSI/ISEA 107

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.