Shop AW LAKE
See all product information
Create Account
Basic Inline Liquid Variable Area Flow Meter
- Mfr # B3S7WT15RF
- Zoro # G023303468
product price:Â
$
921.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Connection Size
1/2 in
Connection Type
BSPP
Max. Pressure
6000 psi
Accuracy (%)
±2.0% of Full Scale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3S7WT15RF
- Zoro #
- G023303468
- UPC #
- -
- Country of Origin
- United States
- Item
- Basic Inline Liquid Variable Area Flow Meter
- Housing Material
- Stainless Steel
- Connection Type
- BSPP
- Max. Pressure
- 6000 psi
- Accuracy (%)
- ±2.0% of Full Scale
- Standard Calibration Fluids
- DTE 25® at 110°F, 0.873 sg; Tap Water at 70°F, 1.0 sg
- Pipe Material
- Polycarbonate
- Reccomended Filtration
- 74 micron or 200 mesh screen min.
- Max. Temp. (F)
- 240 Degrees F
- Repeatability
- ±1% of full scale
- Flow Range (LPM)
- 5 to 55 L/min
- Flow Range (GPM)
- 1 to 15 gpm
- Pipe Material
- Polycarbonate
Dimensions
- Connection Size
- 1/2 in
Description
Often referred to as "rotameters", the Basic Inline VA meter is a low-cost alternative to other flow meters, and are available in brass, aluminum, and stainless steel to meet system and fluid requirements. The rugged, weather-proof design allows for outdoor installation and wash-downs, unrestricted mounting (horizontal, vertical, and inverted), as well as years of maintenance-free performance. The meter allows for operation up to 6,000 psi, and is offered in NPT, SAE, and BSPP ports, eliminating the need for adapters.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.