ClearView Value Variable Area Flow Meter
- Mfr # CV-C05-W5N
- Zoro # G023307992
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polycarbonate H20
Connection Size
1 in
Connection Type
NPT
Max. Pressure
325 psi
Pipe Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV-C05-W5N
- Zoro #
- G023307992
- UPC #
- -
- Country of Origin
- United States
- Item
- ClearView Value Variable Area Flow Meter
- Housing Material
- Polycarbonate H20
- Connection Type
- NPT
- Max. Pressure
- 325 psi
- Pipe Material
- Polycarbonate
- Flow Range (GPM)
- 0.5 to 5 gpm
- Repeatability
- ±1% of full scale
- Standard Calibration Fluids
- DTE 25® at 110°F, 0.873 sg; Tap Water at 70°F, 1.0 sg
- Accuracy (%)
- ±2% of full scale
- Max. Temp. (F)
- 200 Degrees F
- Reccomended Filtration
- 74 micron or 200 mesh screen min.
- Pipe Material
- Polycarbonate
Dimensions
- Connection Size
- 1 in
Description
The ClearView Value Flow Meter was designed as a economical tool to monitor flow rates and visually inspect fluid conditions through the transparent body, enabling quick diagnosis of problems at a glance. Mounting can be done in any direction (horizontal, vertical, or inverted) and does not require straight run piping. The compact design measures less than 8 inches long for installation in tight spaces. ClearView meters are offered in Polycarbonate (for water) and Polysulfone (for oil) with brass or Ryton ports.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.