FlowStat Paddle Wheel Flow Sensor
- Mfr # RCD-15-BD
- Zoro # G323303694
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Connection Type
NPT
Accuracy
±2% of full scale
Operating Pressure (PSI)
200 psi
Connection Size
1 in
Cover Material
Clear Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCD-15-BD
- Zoro #
- G323303694
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size
- 1 in
Details
- Item
- FlowStat Paddle Wheel Flow Sensor
- Connection Type
- NPT
- Accuracy
- ±2% of full scale
- Operating Pressure (PSI)
- 200 psi
- Cover Material
- Clear Polycarbonate
- Impeller Material
- Acetal Copolymer
- Input Power
- 12V DC to 24V DC
- Seal Material
- Buna-N
- Repeatability (%)
- ±0.5% of full-scale
- Max. Temp.
- 225 Degrees F
- Shaft Material
- 316 Stainless Steel
- Standard Calibration Fluids
- Water at 70°F, 1.0 sg
- Flow Range (GPM)
- 15 gpm
- Housing Material
- Stainless Steel 316
- Bearing Material
- PEEK (Polyetheretherketone)
- Recommended Filtration (microns)
- 150 micron
- Signal Output
- Relay
Description
The FlowStat Paddle Wheel Flow Meter with integral sensor provides for very simple installation and operation. The sturdy Stainless Steel body provides durability and a long service life. FlowStat is offered with multiple outputs to choose from in addition to visual indication of flow through its optional clear cover where you can see the Rotor Flow. The straight fluid path and large spinning rotor means there is minimal pressure drop.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.