Shop AW LAKE
See all product information
Create Account
JV-BB Positive Displacement Gear Flow Meter
- Mfr # JVA-60BBT-NS
- Zoro # G223303848
product price:Â
$
2,395.99
/ea
Free Shipping & Returns
Key Features
Housing Material
7075 High Strength Aluminum
Connection Size
3/4 in
Connection Type
NPT
Max. Pressure
6000 psi
Gear Material
Stainless Steel (DIN 1.4122)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JVA-60BBT-NS
- Zoro #
- G223303848
- UPC #
- -
- Country of Origin
- Germany
- Item
- JV-BB Positive Displacement Gear Flow Meter
- Housing Material
- 7075 High Strength Aluminum
- Connection Type
- NPT
- Max. Pressure
- 6000 psi
- Gear Material
- Stainless Steel (DIN 1.4122)
- Repeatability
- ± 0.1%
- Calibration
- 7-point logarithmic calibration
- Max. Temp. (F)
- 356 Degrees F
- Accuracy (%)
- ±0.25% optional with select sensors, ±0.5% over full range with 30cP fluid
- Bearing Material
- Stainless Steel (DIN 1.4122)
- Reccomended Filtration
- 30 µm
- Seal Material
- PTFE
- Pulses per Gallon
- 3600 pulses/gal
- Shaft Material
- 402 Stainless Steel
- Sensor Hole
- 2 x M14 - 1.5
- Flow Range (LPM)
- 0.5 to 75.7 L/min
- Flow Range (GPM)
- 0.1 to 20.0 gpm
Dimensions
- Connection Size
- 3/4 in
Description
The JV-BB series of Positive Displacement Flow meters maintain 0.5% accuracy over the full range of the meter, high resolution, and pressure rating up to 6,000 psi. These PD meters are available in 3 body materials (Aluminum, 303 SS, and 316L SS) and were designed for measuring lubricating and nonabrasive fluids with low or medium viscosity.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.