Phosphate Ester Flow Meter
- Mfr # P5B6WK75
- Zoro # G023304861
product price:Â
$
2,151.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Brass
Connection Size
1-1/4 in
Connection Type
NPT
Max. Pressure
3500 psi
Reccomended Filtration
74 micron or 200 mesh screen min.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P5B6WK75
- Zoro #
- G023304861
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphate Ester Flow Meter
- Housing Material
- Brass
- Connection Type
- NPT
- Max. Pressure
- 3500 psi
- Reccomended Filtration
- 74 micron or 200 mesh screen min.
- Flow Range (GPM)
- 6 to 69 gpm
- Standard Calibration Fluids
- Meters are density corrected to 1.145 sg, Tap Water at 70°F 1.0 s.g.
- Max. Temp. (F)
- 240 Degrees F
- Accuracy (%)
- ±2.0% of Full Scale
- Repeatability
- ±1% of full scale
- Pipe Material
- Pyrex®
- Flow Range (LPM)
- 20 to 180 L/min
- Pipe Material
- Pyrex®
Dimensions
- Connection Size
- 1-1/4 in
Description
The Phosphate Ester Flow Meter was designed specifically for monitoring aviation lubricants or fluids with very low specific gravity. The rugged, weather-proof design allows for outdoor installation and wash-downs, unrestricted mounting (horizontal, vertical, and inverted), as well as years of maintenance-free performance. It is available in brass, aluminum, and stainless steel to meet system and fluid requirements and can handle pressures up to 6000 psi.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.