Pneumatic Flow Meters
- Mfr # G4A4AU25
- Zoro # G023305165
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Connection Size
3/4 in
Connection Type
BSPP
Max. Pressure
600 psi
Max. Temp. (F)
240 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G4A4AU25
- Zoro #
- G023305165
- UPC #
- -
- Country of Origin
- United States
- Item
- Pneumatic Flow Meters
- Housing Material
- Aluminum
- Connection Type
- BSPP
- Max. Pressure
- 600 psi
- Max. Temp. (F)
- 240 Degrees F
- Accuracy (%)
- ±2.5% of full scale in the center third of the measuring range, ±4% in upper and lower thirds
- Flow Range @ SCFM
- 20 to 250 scfm
- Pipe Material
- Polycarbonate
- Standard Calibration Fluids
- Air at 70°F, 1.0 sg and 100 PSIG (6.8 Bar)
- Repeatability
- ±1% of full scale
- Reccomended Filtration
- 74 micron or 200 mesh screen min.
- Pipe Material
- Polycarbonate
Dimensions
- Connection Size
- 3/4 in
Description
The Pneumatic Flow Meter offers flow rate measurement of air and industrial gases. The rugged, weather-proof design allows for outdoor installation and wash-downs, unrestricted mounting (horizontal, vertical, and inverted), as well as years of maintenance-free performance. It is available in brass, aluminum and stainless steel to meet system and media compatibility requirements and in NPT, SAE and BSPP ports.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.