Shop AW LAKE
See all product information
Create Account
RT-30SD - Flow Transmitter with Local Display
- Mfr # RT-30SD-D11
- Zoro # G823303330
product price:Â
$
1,587.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Dual Access, Aluminum
Connection Size
3/4 in
Connection Type
FNPT
Frequency Range (Hz)
0-4,500 Hz
Linearization
Built-In 30-Point Linearizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RT-30SD-D11
- Zoro #
- G823303330
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size
- 3/4 in
Details
- Item
- RT-30SD – Flow Transmitter with Local Display
- Housing Material
- Dual Access, Aluminum
- Connection Type
- FNPT
- Frequency Range (Hz)
- 0-4,500 Hz
- Linearization
- Built-In 30-Point Linearizer
- Power Requirement
- 9-24 VDC/200mA Class 2
- Max. Temp. (F)
- 185 Degrees F
- Output
- 3- or 2-wire plus separate supply, Max load impedance 500 ohm
Description
The RT-30SD flow transmitter is a rugged and versatile industrial display. The weather-proof NEMA-4x/IP-65 housing makes it perfect for indoor and outdoor use where it may see tough conditions. The digital display offers a variety of screens, including Rate, Total, Grand Total, Status, and more. Flow rate and total are easily programmed to the engineering units of choice in the field. The easy thread-in installation and quick setup procedure allow you to be up and running quickly. Transmitters can be mounted locally to the flow meter or remotely.Features: Backlit LCD Display, Rate and Totalization, HART communication (Optional), Linearizer for additional accuracy, Frequency and 4-20 mA outputs, 2 opto-isolated limit switches
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.