Shop AW LAKE
See all product information
Create Account
RT-50 Battery Powered Flow Transmitter
- Mfr # RT-50-B5C2
- Zoro # G323303205
product price:Â
$
1,498.99
/ea
Free Shipping & Returns
Key Features
Fluid Temp. Range
185 Degrees F
Backup Battery
3V Lithium coin battery
Max. Temp. (F)
140 Degrees F
Linearization
10-point linearization table using the PC Toolkit
Sensor Type
Carrier frequency (SS meters, TRG turbines)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RT-50-B5C2
- Zoro #
- G323303205
- UPC #
- -
- Country of Origin
- United States
- Item
- RT-50 Battery Powered Flow Transmitter
- Fluid Temp. Range
- 185 Degrees F
- Backup Battery
- 3V Lithium coin battery
- Max. Temp. (F)
- 140 Degrees F
- Linearization
- 10-point linearization table using the PC Toolkit
- Sensor Type
- Carrier frequency (SS meters, TRG turbines)
- Power Requirement
- 3.6V "C" Cell Battery
Description
The RT-50 flow transmitter is asmart, versatile display that can be mounted on any turbine or gear meter. The high strength, weather-tight Polycarbonate housing can withstand the beatings of the industrial market. The digital display offers a variety of screens, including Rate, Total, Grand Total, Status, and more. Standard on all units is Bluetooth connectivity to give you the power of programming and real-time flow monitoring anytime/anywhere from your mobile device. The easy thread-in installation and quick setup procedure allow you to be up and running quickly.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.