TRG Series - Standard Turbine Flow Meter
- Mfr # TRG-11.300-5
- Zoro # G323303298
product price:Â
$
2,481.99
/ea
Free Shipping & Returns
Key Features
Housing Material
316L Stainless Steel
Connection Size
1/2 in
Connection Type
MNPT
Max. Pressure
5,000 psi
Repeatability
± 0.1%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRG-11.300-5
- Zoro #
- G323303298
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Connection Size
- 1/2 in
Details
- Item
- TRG Series - Standard Turbine Flow Meter
- Housing Material
- 316L Stainless Steel
- Connection Type
- MNPT
- Max. Pressure
- 5,000 psi
- Repeatability
- ± 0.1%
- Pulses per Gallon
- 91,500 pulses/gal
- Rotor Support Material
- 303 Stainless Steel
- Reccomended Filtration
- 100 µm
- Shaft Material
- Tungsten Carbide
- Accuracy (%)
- ± 1.0% of reading or better
- Flow Range (GPM)
- 0.13 to 1.06 gpm
- Standard Calibration Fluids
- Tap Water at 70ËšF
- Max. Temp. (F)
- 450 Degrees F
- Impeller Material
- 402 Stainless Steel
Description
The all-stainless steel construction of the TRG turbine flow meter means durability, and longer service life. It provides high accuracy and is ideal for monitoring water, solvents, and other lower viscosity fluids, such as antifreeze and fuels. With 20 flow ranges to choose from this meter is suitable for many of the turbine flow measurement scenarios out there. This series was designed for easy cleaning and maintenance with only one moving part.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.