Shop AW LAKE
See all product information
Create Account
Variable Area Flow Rate Transmitter
- Mfr # R3A6HF15
- Zoro # G023303574
product price:Â
$
1,080.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Connection Size
#8
Connection Type
SAE
Max. Pressure
3,500 psi
Max. Temp. (F)
185 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R3A6HF15
- Zoro #
- G023303574
- UPC #
- -
- Country of Origin
- United States
- Item
- Variable Area Flow Rate Transmitter
- Housing Material
- Aluminum
- Connection Type
- SAE
- Max. Pressure
- 3,500 psi
- Max. Temp. (F)
- 185 Degrees F
- Accuracy (%)
- ±2.0% of Full Scale
- Flow Range (GPM)
- 1 to 15 gpm
- Power Requirement
- 12V DC to 24V DC
- Repeatability
- ±1% of full scale
- Reccomended Filtration
- 74 micron or 200 mesh screen min.
- Standard Calibration Fluids
- Air at 70°F, 1.0 sg and 100 PSIG (6.8 Bar), DTE 25® at 110°F, 0.873 sg; Tap Water at 70°F, 1.0 sg
Dimensions
- Connection Size
- #8
Description
This simple to install, all-in-one unit is fully assembled and factory calibrated for easy installation. They provide proportional analog or pulse outputs that will drive popular data acquisition devices, meters, and analog input cards. In addition to the transmitted flow data, the transmitter also provides visual flow levels on the local scale. The weather tight NEMA 4x cast aluminum enclosure allows for installation outdoors and where liquid-tight seals are required.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.