Awning, 18" H, Red, Tan, 64 1/2" L
- Mfr # EN1836-5BT
- Zoro # G515506414
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18 in
Frame Material
Aluminum
Overall Depth
36 in
Overall Width
64 1/2 in
Overall Length
64 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN1836-5BT
- Zoro #
- G515506414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Overall Depth
- 36 in
- Overall Width
- 64 1/2 in
- Overall Length
- 64 1/2 in
Details
- Item
- Rigid Valance Awning
- Frame Material
- Aluminum
- Includes
- Assembly Hardware, Brackets
- Series
- New Yorker
- Resistance Properties
- Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
- Features
- Wall Mounting
- Includes Assembly Tools
- No
- Canopy Material
- Acrylic Fabric
Description
Awning,18" H,Red,Tan,64 1/2" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.