Shop SUNJOY

Kingston 16x12 Gazebo, Steel & PC Roof Hardtop Gazebo with Curtain and Netting, Brown Aluminum Posts

  • Mfr # A10204388200
  • Zoro # G816546379

product price: 
$
1,504.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Length
190.16 in
Width
142.91 in
Height
132.28 in
Material
Aluminum, Steel, PC, Fabric
Post Dimensions
3.94 x 3.94 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A10204388200
Zoro #
G816546379
UPC #
841057194522
Country of Origin
China

Dimensions

Length
190.16 in
Width
142.91 in
Height
132.28 in
Post Dimensions
3.94 x 3.94 in
Overall Dimensions
11.91 x 15.85 x 11.02 ft
Inside Post-to-Post Size
134.25 x 181.5 x 132.28 in

Details

Color
Brown
Material
Aluminum, Steel, PC, Fabric
Wind Resistance
50 MPH
Snow Load Capacity
3000 lbs
Roof Material
PC
Ground to Horizontal Opening
78.7 in

Description

Escape into your own private outdoor retreat with the SUNJOY Kingston 16x12 Gazebo. This versatile patio gazebo features an innovative hybrid roof design: a durable galvanized steel top ensures longevity, while the integrated translucent PC vent panel gently diffuses sunlight-creating a space thats shaded yet bright.Achieve a clean, modern look with Kingstons powder-coated brown aluminum frame. The rust-proof construction is not only stylish but also easy to maintain. For added privacy and bug-free comfort, simply close the zippered curtains and fine mesh netting.Enjoy easy assembly with a design focused on speed and secure installation. With 40% fewer screws and intuitive snap-together panels, setup is significantly faster. Stainless steel roof screws provide superior weather resistance, while three built-in hooks offer convenience for hanging lights, fans, or decor. Ground plates with pre-drilled holes ensure solid anchoring on both hard surfaces and soft ground.Perfect for patios, backyards, or poolside lounges, the SUNJOY Kingston 16x12 Gazebo blends sleek style, all-season durability, and outdoor comfort. Build your ideal aluminum gazebo sanctuary today.


  • Peace of Mind in Every Season: Wind & Snow Rated Flimsy structures can collapse under extreme weather. Kingston is wind-rated to 50 mph and supports up to 3,000 lbs of snow, thanks to its rustproof aluminum frame, reinforced roof beams, and optimized 27° pitch angle. It offers strong protection and peace of mind, even in storm-prone regions.
  • Rust-Proof Rich Brown Aluminum Frame with Lasting Appeal Triangle-shaped aluminum posts in a warm brown finish offer premium outdoor styling and excellent corrosion resistance, blending naturally into backyard landscapes.
  • Stay Cool & Bug-Free with Upgraded Vent Design In traditional gazebos, poor ventilation and mosquito troubles ruin outdoor comfort. The Kingston's raised and widened upper vent mimics classic garden cupola inspiration and features a three-layer vent design with built-in mesh. This ensures enhanced airflow and visibility while blocking flying insectsideal for staying cool and protected on hot summer days.
  • Brighter Days & Ambient Nights with Clear PC Vent Opaque roofs can feel dark and heavy. Kingston's transparent PC vent roof lets daylight pour in while blocking UV and heat. After sunset, interior lighting softly glows through the vent top, adding a warm, atmospheric touch that transforms your gazebo into a stunning evening retreat.
  • Stronger Roof, Less Noise: Slot-In Panel System Loose panels and visible screws often weaken a roof's resistance. Kingston's roof uses a slot-in locking systempanels slide securely into sloped beams to form a tight structural connection. This reduces wind vibration, eliminates unsightly gaps, and boosts overall stability in high-load environments.
  • Full Privacy & Personalization Included Outdoor spaces should feel private and adaptable. Kingston includes high-density netting and full-length curtains for sun protection, insect control, and wind buffering. Three built-in ceiling hooks (25 lbs each) let you hang fans, pendant lights, or seasonal décor with ease. Perfect for poolside lounging, backyard dinners, or quiet garden retreats.
  • Built to Resist Rust in All the Right Places Rain and rust shorten the lifespan of standard fasteners. That's why Kingston uses stainless steel screws in all roof eave and exterior-facing areas to prevent corrosionextending the product's durability and reducing long-term maintenance.
  • Reliable Ground Anchoring Options Pre-drilled ground plates with three holes allow you to easily anchor the gazebo to soft ground using the included stakes or to hard surfaces with expansion bolts (not included).
  • Oversized Multi-Purpose Space Spacious enough for outdoor dining, entertaining, parking, or extra storageperfect for maximizing your backyard's potential.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.