Shop AWNTECH
See all product information
Create Account
Awning Canopy for Business or Home
- Mfr # CR32-20GW
- Zoro # G015506983
product price:Â
$
1,623.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24 in
Overall Length
244 1/2 in
Overall Width
244 1/2 in
Frame Material
Aluminum
Overall Height
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR32-20GW
- Zoro #
- G015506983
- UPC #
- -
- Country of Origin
- United States
- Item
- Open-Sided Slope Awning
- Frame Material
- Aluminum
- Includes
- Assembly Hardware, Brackets
- Includes Assembly Tools
- No
- Resistance Properties
- Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
- Canopy Material
- Acrylic Fabric
- Series
- Dallas Retro
Dimensions
- Overall Depth
- 24 in
- Overall Length
- 244 1/2 in
- Overall Width
- 244 1/2 in
- Overall Height
- 44 in
Description
Awning Canopy for Business or Home
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.