Shop AWNTECH
See all product information
Create Account
Awning Canopy for Business or Home
- Mfr # CR43-14K
- Zoro # G215507520
product price:Â
$
1,508.99
/ea
Free Shipping & Returns
Key Features
Overall Width
172 1/2 in
Includes
Assembly Hardware, Brackets
Frame Material
Aluminum
Overall Length
172 1/2 in
Overall Height
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR43-14K
- Zoro #
- G215507520
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 172 1/2 in
- Overall Length
- 172 1/2 in
- Overall Height
- 56 in
- Overall Depth
- 36 in
Details
- Item
- Open-Sided Slope Awning
- Includes
- Assembly Hardware, Brackets
- Frame Material
- Aluminum
- Includes Assembly Tools
- No
- Canopy Material
- Acrylic Fabric
- Series
- Dallas Retro
- Resistance Properties
- Fade Resistant, Mildew Resistant, Mold Resistant, Rust Resistant, Stain Resistant, UV Resistant, Water Resistant, Wind Resistant
Description
Awning Canopy for Business or Home
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.