Shop SUNJOY
See all product information
Create Account
Netting for 10ft. x 12ft. Hardtop Gazebo with Warm White LED lights (Battery operated, not included)
- Mfr # A111515500
- Zoro # G222983744
product price:Â
$
2,266.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Polyester
Light Color
Warm White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A111515500
- Zoro #
- G222983744
- UPC #
- 841057190142
- Country of Origin
- China
- Color
- Brown
- Material
- Polyester
- Light Color
- Warm White
Description
Enhance the look and increase functionality of your Sunjoy gazebo with weather-resistant curtains and mosquito netting. Whether you are looking to create a more private setting from prying eyes, trying to block out some unwanted sun or simply keep insects away this is your solution. With built-in warm white LED lights to create the perfect ambiance and deliver stunning visual effects. Ideal for festivals, parties, and gazebo decorations The curtains and netting are easily installed with included ring hardware to the dual curtain/netting rails that are part of select gazebos. Curtains and netting can be closed and secured with quality zippers. When not in use simply use the curtain ties to keep everything neatly contained and out of the way.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.